Brizo

Quiessence® B-WENGE LAV/BIDET HDL ASSY

Part #DRP42295  |  Manufacturer Part #RP42295

Type:

Faucet
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Wenge

ADA Compliant

Specifications

ADA Compliant: Yes

Collection: Quiessence®

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Part Type: Handle Kit

Length: 6-3/4 in

Material: Wood

Side Spray: No

Type: Faucet

Weight: 0.391