Non-Diverter Tub Spout in Brilliance® Brushed Nickel
Odin™ Non-Diverter Tub Spout in Brilliance® Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 828-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 5 1/2" long
- Coordinates with Quiessence® Collection
- Non-diverter tub spout
- Slip onto 1/2" CWT
- Spout features hidden stream straightener
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Odin™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance® Brushed Nickel
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Brizo
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 2-15/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 6-1/2 in
- Material:
- Metal
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Reach:
- 5-3/16 in
- Spout Type:
- Non-Diverter
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 2.2 lb
- Width:
- 2-15/16 in