0 items

Brizo Coltello™ Replacement Spout

DRP84355

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
Brand Model Compatibility
Brizo 61996LF Coltello™ Bar Faucet
CARB OTC LEED Compliant
No
Collection
Coltello™
Color Finish
Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
Material
Metal
NSF Certified
No
Spout Type
High Arc
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday