0 items

Brizo Odin® Robe Hook

D693575

Color Finish

Starting at $36.52
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Odin®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
2-1/8 in
Diameter
1-5/8 in
Height
1-3/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
Width
1-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday