Single Handle Thermostatic Valve Trim in Luxe Nickel with Matte Black
Rook® Single Handle Thermostatic Valve Trim in Luxe Nickel with Matte Black
Package Quantity Info:
EA: 1 CA: 3 PT: 162-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- For use with MultiChoice® Universal Integrated Shower Diverter Rough
- Independent temperature, volume and diverter control
- TempAssure® thermostatic medium flow valving
- RP90545 extension kit extends rough installation up to 1". Must order appropriate finish to match trim.
- 1/2" universal inlets/outlets
- Cartridges ship with the trim
- For 2 individual positions, no shared positions, order RP72123
- Diverter has 2 individual positions and 1 shared position
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Rook®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel/Matte Black
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- Maximum Height:
- 8 in
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No
- Weight:
- 2.86 lb