18 in. Towel Bar in Luxe Nickel with Matte Black

You last purchased this on
 
Brizo

Rook 18 in. Towel Bar in Luxe Nickel with Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Rook 18 in. Towel Bar in Luxe Nickel with Matte Black

  • Fast #
  • Part #D691861NKBL
  • Item #7005976
  • Manufacturer Part #691861-NKBL
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Luxe Nickel/Matte Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Rook
Color Finish Category:
Nickel Tones
Color Finish Name:
Luxe Nickel/Matte Black
Deck Plate Included:
No
Depth:
3-1/2 in
Handle Material:
Metal
Height:
2-31/100 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
18 in
Material:
Metal
Maximum Height:
2-31/100 in
Mount Type:
Wall
Number of Bars:
1
Projection:
3-1/2 in
Side Spray:
No
Smart Home Enabled:
No
Weight:
1.8 lb