18 in. Towel Bar in Venetian Bronze

You last purchased this on
 
Brizo

Rook 18 in. Towel Bar in Venetian Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Rook 18 in. Towel Bar in Venetian Bronze

  • Fast #
  • Part #D691861RB
  • Item #7006055
  • Manufacturer Part #691861-RB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Rook
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Deck Plate Included:
No
Depth:
3-1/2 in
Height:
2-31/100 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
18 in
Material:
Metal
Maximum Height:
2-31/100 in
Mount Type:
Wall
Number of Bars:
1
Projection:
3-1/2 in
Side Spray:
No
Smart Home Enabled:
No
Weight:
1.8 lb