2-3/16 in. Drawer Knob in Polished Chrome
Rook® 2-3/16 in. Drawer Knob in Polished Chrome
Frequently Purchased Together
Product Details
- All metal construction
- Mounting hardware (8-32 UNC screw) included with product
Specifications
- ADA Compliant:
- No
- Collection:
- Rook®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Depth:
- 2-3/4 in
- Diameter - Base:
- 1-3/4 in
- Hardware Type:
- Cabinet Knob
- Length:
- 2-3/16 in
- Material:
- Zinc
- Product Type:
- Accessory
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Traditional
- Weight:
- 0.276 lb