Two Handle Thermostatic Valve Trim with Integrated Diverter & Volume Control in Chrome

You last purchased this on
 
Brizo

Rook® Two Handle Thermostatic Valve Trim with Integrated Diverter & Volume Control in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Rook® Two Handle Thermostatic Valve Trim with Integrated Diverter & Volume Control in Chrome

  • Fast #
  • Part #DT75561PC
  • Item #7212050
  • Manufacturer Part #T75561-PC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • For use with MultiChoice® Universal Integrated Shower Diverter Rough
  • Independent temperature, volume and diverter control
  • TempAssure® thermostatic medium flow valving
  • RP90545 extension kit extends rough installation up to 1". Must order appropriate finish to match trim.
  • 1/2" universal inlets/outlets
  • Cartridges ship with the trim
  • For 2 individual positions, no shared positions, order RP72123
  • Diverter has 2 individual positions and 1 shared position
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Rook®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
Maximum Height:
8 in
Number of Handles:
Two Handle
Product Type:
Valve Trim
Trim Only:
Yes
Valve Trim Type:
Thermostatic, Transfer & Diverter, Volume Control
WaterSense Labeled:
No
Weight:
4.2 lb