Brizo Rook™ 3-Hole Roman Tub Faucet Trim Only with Double Lever Handle (Trim Only)

DT67361LHP

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 3-hole installation
  • Accommodates up to 2 1/2” deck thickness
  • Ceramic cartridge
  • Channel spout
  • Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit
  • MUST ORDER HANDLES SEPARATELY
  • Trim only, must order rough R62707 separately

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CSA Certified
Yes
Cartridge Type
Ceramic Disc
Center Size
11 in - 16 in
Collection
Rook™
Color Finish
Brilliance® Luxe Nickel
Color Finish Category
Nickel Tones
Faucet Height
7 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Faucet Valve Type
Ceramic Disc
Flow Rate
2 gpm
Green
WaterSense, Yes
Handle Type
Cross
Height
7 in
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Height
7 in
Spout Reach
10-3/4 in
Spout Type
Rigid Slip On
Trim Only
Yes
Tub Spout Reach
10-3/4 in
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday