Rook 5-1/2 in. Drawer Pull in Brilliance Luxe Nickel with Matte Black

Part #D699161NKBL  |  Item #7006008  |  Manufacturer Part #699161-NKBL

Color/Finish:
Luxe Nickel/Matte Black

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Collection: Rook

Color Finish: Luxe Nickel/Matte Black

Color Finish Category: Nickel Tones

Deck Plate Included: No

Depth: 1-19/50 in

Handle Type: Pull

Height: 1-1/2 in

Length: 5-1/2 in

Material: Zinc

Maximum Height: 1-1/2 in

Product Type: Accessory

Side Spray: No

Smart Home Enabled: No

Style: Contemporary

Weight: 2.76