Brizo Rook™ 8 in. Towel Bar in Luxe Nickel

D694761

Manufacturer Part #: 694761-NK

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Collection
Rook™
Depth
3-1/2 in
Handle Material
Metal
Height
10-31/100 in
IAPMO Listed
No
Installation Type
Wall Mount
Maximum Height
10-31/100 in
Number of Bars
1
Projection
3-1/2 in
Side Spray
No
Type
Accessory

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday