8 in. Towel Bar in Luxe Nickel with Matte Black

You last purchased this on
 
Brizo

Rook 8 in. Towel Bar in Luxe Nickel with Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Rook 8 in. Towel Bar in Luxe Nickel with Matte Black

  • Fast #
  • Part #D694761NKBL
  • Item #7006002
  • Manufacturer Part #694761-NKBL
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Luxe Nickel/Matte Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Rook
Color Finish Category:
Nickel Tones
Color Finish Name:
Luxe Nickel/Matte Black
Deck Plate Included:
No
Depth:
3-1/2 in
Hardware Included:
Yes
Height:
10-31/100 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
8 in
Material:
Metal
Maximum Height:
10-31/100 in
Mount Type:
Wall
Number of Bars:
1
Projection:
3-1/2 in
Side Spray:
No
Smart Home Enabled:
No
Weight:
1.5 lb