8 in. Towel Bar in Polished Chrome
Rook 8 in. Towel Bar in Polished Chrome
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Rook
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Depth:
- 3-1/2 in
- Hardware Included:
- Yes
- Height:
- 10-31/100 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 8 in
- Material:
- Metal
- Maximum Height:
- 10-31/100 in
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-1/2 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 1.5 lb
- Width:
- 8 in