Diverter Tub Spout in Chrome
Rook Diverter Tub Spout in Chrome
Package Quantity Info:
EA: 1 PT: 400-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 9" long
- Solid brass construction
- Integrated pull-up diverter tub spout
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Collection:
- Rook
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Brizo
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 3-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 9-3/4 in
- Material:
- Brass
- Maximum Height:
- 3-1/2 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Type:
- Pull Up
- WaterSense Labeled:
- Yes
- Weight:
- 3.82 lb