9-5/8 in. Waterfall Non-Diverter Tub Spout in Polished Chrome

You last purchased this on
 
Brizo

Rook 9-5/8 in. Waterfall Non-Diverter Tub Spout in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Rook 9-5/8 in. Waterfall Non-Diverter Tub Spout in Polished Chrome

  • Fast #
  • Part #DRP78583PC
  • Item #7007825
  • Manufacturer Part #RP78583PC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 9 1/2" long
  • Solid brass construction
  • Non-diverter channel tub spout
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
Yes
Collection:
Rook
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Depth:
9-1/2 in
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Height:
2-63/100 in
Installation Type:
Wall Mount
Length:
9-5/8 in
Material:
Brass
Maximum Height:
2-63/100 in
NSF Certified:
No
Side Spray:
No
Smart Home Enabled:
No
Spout Type:
Non-Diverter
WaterSense Labeled:
Yes
Weight:
3.456 lb
Width:
6-1/2 in