Brass Handle Insert in Brilliance Polished Nickel
Rook Brass Handle Insert in Brilliance Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Rook
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Deck Plate Included:
- No
- Depth:
- 14/25 in
- Faucet Part Type:
- Handle Insert
- Height:
- 31/100 in
- Material:
- Brass
- Maximum Height:
- 31/100 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.072 lb