2-3/16 in. Drawer Knob in Venetian Bronze

You last purchased this on
 
Brizo

Rook® 2-3/16 in. Drawer Knob in Venetian Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Rook® 2-3/16 in. Drawer Knob in Venetian Bronze

  • Fast #
  • Part #D699261RB
  • Item #7006318
  • Manufacturer Part #699261-RB
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • All metal construction
  • Mounting hardware (8-32 UNC screw) included with product
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Rook®
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Deck Plate Included:
No
Depth:
2-3/4 in
Diameter - Base:
1-3/4 in
Hardware Type:
Cabinet Knob
Length:
2-3/16 in
Material:
Zinc
Product Type:
Accessory
Side Spray:
No
Smart Home Enabled:
No
Style:
Traditional
Weight:
0.276 lb