Widespread Bathroom and Bidet Faucet Lever Handle Kit in Venetian Bronze
Widespread Bathroom and Bidet Faucet Lever Handle Kit in Venetian Bronze
Frequently Purchased Together
Product Details
- Handles are ADA compliant
- Model number = one pair of handles for LHP faucets and two pairs of handle inserts with and without H & C markings
- Handles secure to valves with rare earth magnets
- Optional white handle inserts available and sold separately (RP78584WH)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.2
- CSA Certified:
- CSA B125.1, CSA B125.2
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Deck Plate Included:
- No
- Depth:
- 2-31/100 in
- Faucet Part Type:
- Handle
- Faucet Type:
- Widespread
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 3-1/16 in
- IAPMO Listed -:
- No
- Material:
- Zinc
- Maximum Height:
- 3-11/25 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Traditional
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.452 lb
- Width:
- 4-3/16 in