Two Handle Widespread Bathroom Sink Faucet in Polished Nickel (Handles Sold Separately)
Rook® Two Handle Widespread Bathroom Sink Faucet in Polished Nickel (Handles Sold Separately)
Package Quantity Info:
EA: 1 CA: 3 PT: 132-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Accomodates up to 2-1/2" deck thickness
- Features ceramic cartridges, metal pop-up and handles with neodymium rare earth magnets to simplify installation and provide secure, flush fit
- Spout features hidden water-efficient, laminar flow aerator
- MUST ORDER HANDLES SEPARATELY; also available optional white handle inserts sold separately (RP78584WH)
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.2
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Cartridge Type:
- Ceramic Disc
- Collection:
- Rook®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Deck Plate Included:
- No
- Depth:
- 7-63/100 in
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Included:
- No
- Height:
- 4-69/100 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 4 in
- Spout Reach:
- 5-3/4 in
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 6.274 lb