Roman Tub Faucet in Luxe Nickel with Matte Black (Trim Only)

You last purchased this on
 
Brizo

Rook® Roman Tub Faucet in Luxe Nickel with Matte Black (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Rook® Roman Tub Faucet in Luxe Nickel with Matte Black (Trim Only)

  • Fast #
  • Part #DT67361NKBLLHP
  • Item #7006248
  • Manufacturer Part #T67361-NKBLLHP
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Luxe Nickel/Matte Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 3-hole installation
  • Accommodates up to 2 1/2” deck thickness
  • Channel spout
  • Trim only, must order rough R62707 separately
  • MUST ORDER HANDLES SEPARATELY
  • Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit
  • Ceramic cartridge
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Cartridge Type:
Ceramic Disc
Collection:
Rook®
Color Finish Category:
Nickel Tones
Color Finish Name:
Luxe Nickel/Matte Black
Depth:
11-3/4 in
Faucet Center Size:
10 in - 16 in
Faucet Height:
7 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Flow Rate:
14.0 gpm
Green Product:
Yes, WaterSense
Handle Included:
No
Handle Material:
Brass
Height:
7 in
NSF Certified:
No
Number of Holes:
3 Hole
Spout Height:
7 in
Trim Only:
Yes
Tub Spout Reach:
9-13/16 in
WaterSense Labeled:
Yes
Weight:
8.49 lb