Brizo

Rook No Handle Roman Tub Faucet in Polished Nickel Trim Only

Part #DT67360PNLHP  |  Manufacturer Part #T67360-PNLHP

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 3-hole installation
  • Accommodates up to 2 1/2” deck thickness
  • Ceramic cartridge
  • Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit
  • Trim only, must order rough R62707 separately
  • MUST ORDER HANDLES SEPARATELY

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: [Residential, Commercial]

CARB OTC LEED Compliant: No

CSA Certified: Yes

Cartridge Type: Ceramic Disc

Center Size: 10 in - 16 in

Collection: Rook

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Depth: 11-3/4 in

EPA Compliant: Yes

Faucet Height: 7 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Tub Filler

Faucet Valve Type: Ceramic Disc

Flow Rate: 14 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Brass

Handle Type: Handles Sold Separately

Height: 7 in

Material: Brass

Maximum Height: 7 in

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Side Spray: No

Smart Home Enabled: No

Spout Height: 7 in

Spout Reach: 10-3/4 in

Spout Type: Rigid Slip-on

Supply Lines Included: No

Trim Only: Yes

Tub Spout Reach: 9-7/8 in

Type: Faucet

WaterSense Labeled: Yes

Weight: 7.68