Brizo Rook™ 9-3/4 in. Non-Diverter Tub Spout in Polished Chrome

DRP78582

Manufacturer Part #: RP78582PC

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Non-diverter tub spout
  • 9" long
  • Solid brass construction

SPECIFICATIONS

ADA Compliant
No
Collection
Rook™
Depth
9-3/4 in
Faucet Mount
Tub Mount
Faucet Part Type
Tub Spout
Flow Rate
2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Brass
Height
2 in
Installation Type
Wall Mount
Maximum Height
3-1/2 in
NSF Certified
No
Side Spray
No
Spout Type
Non-diverter tub
Type
Faucet
WaterSense Labeled
Yes
Weight
3.14

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday