Brizo

Rook™ Replacement Slide Bar Assembly in Polished Nickel

Part #DRP81155PN  |  Manufacturer Part #RP81155PN

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Rook™

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 5-63/100 in

Faucet Material: Metal

Handle Material: Metal

Height: 2 in

IAPMO Listed: No

Material: Metal

Maximum Height: 31-1/2 in

NSF Certified: No

Side Spray: No

Type: Faucet

WaterSense Labeled: No

Weight: 4.84