Shower Arm and Flange in Brilliance® Polished Nickel
Rook Shower Arm and Flange in Brilliance® Polished Nickel
Frequently Purchased Together
Product Details
- 1/2" I.P.S. male threads
- 1/2" NPT threads
Specifications
- ADA Compliant:
- No
- Collection:
- Rook
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Deck Plate Included:
- No
- Depth:
- 7-19/100 in
- Faucet Mount:
- Shower Arm Mount
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Brizo
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 2-3/4 in
- Installation Type:
- Wall Mount
- Length:
- 7 in
- Material:
- Brass
- Maximum Height:
- 2-3/4 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.584 lb
- Width:
- 7 in