Single Handle Bathtub & Shower Faucet in Luxe Nickel (Trim Only)
Rook® Single Handle Bathtub & Shower Faucet in Luxe Nickel (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- MUST ORDER ROUGH SEPARATELY
- Covered under Brio's limited lifetime warranty
- Volume control has a recommended working pressure of 45-80 psi
- Rough-in valve is not included with this model (when adding to cart, valve option will be offered)
- Trim Diameter: 2-7/16 in
- Depth (from wall): 4 in
- Cross handle rotates 180° - handle controls volume only and must be used in conjunction with temperature valve trim
- Coordinates seamlessly with other products from Brio's Rook collection
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Rook®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- Escutcheon Height:
- 2-7/16 in
- Escutcheon Width:
- 2-7/16 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 16.2 gpm
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Cross
- IAPMO Listed -:
- No
- Maximum Height:
- 2-1/2 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Style:
- Traditional
- Trim Only:
- Yes
- Type:
- Faucet
- UL Listed:
- No
- Valve Trim Type:
- Volume Control
- WaterSense Labeled:
- No
- Weight:
- 1.548 lb