Brizo

Rook Single Handle Bathtub & Shower Faucet in Luxe Nickel (Trim Only)

Part #DT60P060NK  |  Manufacturer Part #T60P060-NK

Color/Finish:
Luxe Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single-function pressure balance cartridge
  • For use with MultiChoice® Universal rough
  • Handle adjusts temperature
  • Red/Blue temperature markings
  • RP81665 extension kit extends rough installation up to 1 3/4"

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CSA Certified: Yes

Collection: Rook

Color Finish: Luxe Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Depth: 5-31/100 in

Diameter: 6-1/2 in

End Connection 1: Universal

End Connections: Universal

Faucet Type: Tub & Shower Faucet

Faucet Valve Type: Pressure Balancing

GSA Approved: No

Handle Included: Yes

Handle Material: Metal

Handle Type: Lever

Height: 6-1/2 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: Metal

Maximum Height: 6-1/2 in

NSF Certified: No

Number of Handles: Single Handle

Side Spray: No

Smart Home Enabled: No

Trim Only: Yes

Type: Faucet

UL Listed: No

Valve Trim Type: Pressure Balancing

WaterSense Labeled: No

Weight: 2.832

Frequently Purchased Together

+
+
+
+