Brizo

Rook Single Handle Multi Function Bathtub & Shower Faucet in Luxe Gold (Trim Only)

Part #DT60461GL  |  Manufacturer Part #T60461-GL

Color/Finish:
Luxe Gold

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use with MultiChoice® Universal Rough
  • Independent temperature and volume control
  • 8" multi-function raincan showerhead featuring H2Okinetic® Technology
  • 7" decorative, solid brass construction shower arm
  • 9" integrated, solid brass pull-up diverter tub spout
  • RP74785 extension kit extends rough installation up to 1 3/4"

ADA Compliant

Green

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: [Residential, Commercial]

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Rook

Color Finish: Luxe Gold

Color Finish Category: Gold Tones

Deck Plate Included: No

Depth: 5 in

Diameter: 7-15/16 in

End Connection 1: Universal

End Connections: Universal

Escutcheon Height: 6-1/2 in

Escutcheon Width: 6-1/2 in

Faucet Type: Tub & Shower Faucet

Faucet Valve Type: TempAssure® Thermostatic

Flow Rate: 1.75 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Brass

Handle Type: Lever

Height: 6-1/2 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: Brass

Maximum Height: 6-1/2 in

NSF Certified: No

Number of Handles: Single Handle

Showerhead Flow Rate: 1.75

Showerhead Function: Multi

Side Spray: No

Smart Home Enabled: No

Spout Type: Pull-up tub spout

Spray Type: [Massaging Spray, Pause, H2Okinetic Technology® Full Body, H2Okinetic Technology® Invigorating]

Trim Only: Yes

Tub Spout Flow Rate: 8.6

Tub Spout Reach: 9-3/4 in

Tub Spout Type: Diverter

Type: Faucet

UL Listed: No

Valve Trim Type: Thermostatic

WaterSense Labeled: Yes

Weight: 8.984