Brizo

Rook™ Single Handle Vessel Filler Bathroom Sink Faucet in Polished Chrome

Part #D65461LFECO  |  Manufacturer Part #65461LF-PC-ECO

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1, ASME A112.18.2

Application: Commercial

BAA Compliant: No

Bathroom Faucet Type: Vessel Filler

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Cartridge Type: Ceramic Disc

Collection: Rook™

Color Finish: Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 6-69/100 in

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

Faucet Connection: NPSM Threaded

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Mount: Vessel Mount

Faucet Valve Type: Ceramic Disc

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Metal

Handle Type: Metal Lever

Height: 12-63/100 in

Lead Law Compliant: Yes

Material: Metal

Maximum Height: 12-63/100 in

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 or 3 Hole

Side Spray: No

Spout Height: 10-1/4 in

Spout Reach: 5-19/50 in

Spout Type: Channel

Trim Only: No

Type: Faucet

WaterSense Labeled: Yes

Weight: 4.2