Single Handle Vessel Filler Bathroom Sink Faucet in Luxe Nickel with Matte Black
Rook® Single Handle Vessel Filler Bathroom Sink Faucet in Luxe Nickel with Matte Black
Frequently Purchased Together
Product Details
- 1-hole installation
- Accommodates up to 2 1/2” deck thickness
- Channel spout
- MUST ORDER DRAIN SEPARATELY; push button or grid strainer drains available
- Ceramic cartridge
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.2
- Application:
- Commercial
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Vessel Filler
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Cartridge Type:
- Ceramic Disc
- Collection:
- Rook®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel/Matte Black
- Deck Plate Included:
- Yes
- Depth:
- 6-69/100 in
- Drain Included:
- No
- Faucet Connection Size:
- 1/2 in
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 12-63/100 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole, 3 Hole
- Spout Height:
- 10-1/4 in
- Spout Reach:
- 5-19/50 in
- Spout Type:
- Fixed
- Trim Only:
- No
- Type:
- Faucet
- WaterSense Labeled:
- Yes
- Weight:
- 4.54 lb