Single Handle Vessel Filler Bathroom Sink Faucet in Chrome
Rook® Single Handle Vessel Filler Bathroom Sink Faucet in Chrome
Package Quantity Info:
EA: 1 CA: 3 PT: 144-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 1-hole installation
- Accommodates up to 2-1/2 in. deck thickness
- Channel spout
- Technical specifications, installation and design files are comprehensive for all flow rates
- See current price book for ordering details
- 1.2 gpm models available using an ECO suffix
- Ceramic cartridge
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.2
- Application:
- Commercial
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Vessel Filler
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1, CSA B125.2
- Cartridge Type:
- Ceramic Disc
- Collection:
- Rook®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Depth:
- 6-69/100 in
- Drain Included:
- No
- EPA Compliant:
- Yes
- EcoLogo Certified:
- Yes
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 13-3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Included:
- Yes
- Handle Type:
- Lever
- Height:
- 12-63/100 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3-1/2 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 9-1/16 in
- Spout Reach:
- 5-7/16 in
- Spout Type:
- Fixed
- Style:
- Traditional
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 4.2 lb