Brizo

Rook™ Trip Lever in Polished Chrome

Part #D696361  |  Manufacturer Part #696361-PC

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Adjustable: No

BAA Compliant: No

CARB OTC LEED Compliant: No

Collection: Rook™

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 1-63/100 in

Handle Material: Plastic

Height: 2 in

IAPMO Listed: No

Length: 3-5/8 in

Material: Plastic

Maximum Height: 3-3/4 in

Side Spray: No

Type: Accessory

WaterSense Labeled: No

Weight: 0.514