Trip Lever in Polished Nickel
Rook® Trip Lever in Polished Nickel
Frequently Purchased Together
Product Details
- Combining a contemporary, masculine edge with nods to early-1900s traditionalism, the Rook™ bath collection is an arresting, modern interpretation of a stately aesthetic
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Rook®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance® Polished Nickel
- Deck Plate Included:
- No
- Depth:
- 5-1/8 in
- Handle Material:
- Plastic
- Height:
- 1-5/8 in
- IAPMO Listed -:
- No
- Length:
- 10-1/8 in
- Material:
- Plastic
- Maximum Height:
- 3-3/4 in
- Product Type:
- Accessory
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Traditional
- Trip Lever Location:
- Left-Hand
- WaterSense Labeled:
- No
- Weight:
- 0.514 lb
- Width:
- 3-5/8 in