Brizo

Rook™ 9-5/8 in. Waterfall Non-Diverter Tub Spout in Polished Chrome

Part #DRP78583  |  Manufacturer Part #RP78583PC

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Non-diverter channel tub spout
  • 9 1/2" long
  • Solid brass construction

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Collection: Rook™

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 9-1/2 in

Faucet Mount: Tub Mount

Faucet Part Type: Tub Spout

Fitting Size 1: 1/2 in

Flow Rate: 2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Brass

Height: 2 in

Installation Type: Wall Mount

Length: 9-5/8 in

Material: Brass

Maximum Height: 2-63/100 in

NSF Certified: No

Side Spray: No

Spout Type: Non-diverter tub

Type: Faucet

WaterSense Labeled: Yes

Weight: 3.456

Width: 6-1/2 in