Rook Two Cross Handle Floor Mount Filler in Polished Nickel Trim Only

Part #DT70361PN  |  Item #7427146  |  Manufacturer Part #T70361-PN

$ 462.96 EACH
(Pricing is for Polished Nickel)

Color/Finish:
Polished Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 8 1/4” spout reach (deck & floor mount), 10 5/8” spout reach (wall mount)
  • Cross handles
  • Bi-directional diverter lever handle
  • 60"- 82” stretchable, finished metal hose
  • Tub drain not included

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Rook

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Depth: 9-19/50 in

Faucet Height: 42-7/16 in

Faucet Material: Brass

Faucet Type: Tub Filler

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.75 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Hand Shower Flow Rate: 1.75 gpm

Handle Type: Handles Sold Separately

Height: 10-13/100 in

Maximum Height: 10-13/100 in

NSF Certified: No

Number of Handles: Two Handle

Product Type: Faucet

Showerhead Function: Multi

Side Spray: No

Smart Home Enabled: No

Spout Height: 32-5/8 in

Spout Reach: 8-1/4 in

Spout Type: Rigid Slip-On Diverter

Spray Type: [H2Okinetic®, Massaging]

Supply Lines Included: No

Trim Only: Yes

Tub Spout Reach: 8-1/4 in

WaterSense Labeled: Yes

Weight: 5.25

Width: 12-3/4 in