Roman Tub Faucet with Handshower in Luxe Nickel/Matte Black (Trim Only)
Rook® Roman Tub Faucet with Handshower in Luxe Nickel/Matte Black (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 4-hole installation
- Accommodates up to 2-1/2 in. deck thickness
- Channel spout
- Trim only, must order rough R64707 separately
- Includes 3-function H2Okinetic® handshower
- 60 in. - 82 in. stretchable, finished metal hose
- Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit
- Ceramic cartridge
- Must order handles separately
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Rook®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel/Matte Black
- Depth:
- 11-3/4 in
- EPA Compliant:
- Yes
- Faucet Center Size:
- 10 in - 16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Hand Shower Diameter:
- 3-1/2 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Included:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 7 in
- Hose Included:
- Yes
- Hose Length:
- 82 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Holes:
- 4 Hole
- Pause Control:
- Yes
- Scald Guard:
- Yes
- Showerhead Function:
- Multi
- Spout Height:
- 3-1/2 in
- Spray Type:
- Massage, Pause
- Style:
- Modern
- Trim Only:
- Yes
- Tub Spout Reach:
- 9-13/16 in
- Tub Spout Type:
- Diverter
- WaterSense Labeled:
- Yes
- Weight:
- 8.49 lb