Two Handle Widespread Bathroom Sink Faucet in Luxe Nickel (Handles Sold Separately)

You last purchased this on
 
Brizo

Rook® Two Handle Widespread Bathroom Sink Faucet in Luxe Nickel (Handles Sold Separately)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Rook® Two Handle Widespread Bathroom Sink Faucet in Luxe Nickel (Handles Sold Separately)

  • Fast #
  • Part #D65361LFNKLHPECO
  • Item #7111279
  • Manufacturer Part #65361LF-NKLHP-ECO
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Luxe Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Accomodates up to 2-1/2" deck thickness
  • Features ceramic cartridges, metal pop-up and handles with neodymium rare earth magnets to simplify installation and provide secure, flush fit
  • Spout features hidden water-efficient, laminar flow aerator
  • MUST ORDER HANDLES SEPARATELY; also available optional white handle inserts sold separately (RP78584WH)
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Cartridge Type:
Ceramic Disc
Collection:
Rook®
Color Finish Category:
Nickel Tones
Color Finish Name:
Luxe Nickel
Deck Plate Included:
No
Depth:
7-63/100 in
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Included:
No
Height:
4-69/100 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
4 in
Spout Reach:
5-3/4 in
Trim Only:
No
WaterSense Labeled:
Yes
Weight:
6.274 lb