Brizo

Rook™ Two Handle Widespread Bathroom Sink Faucet in Polished Nickel

Part #D65360LFPNLHPECO  |  Manufacturer Part #65360LF-PNLHP-ECO

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Spout features hidden water-efficient, laminar flow aerator
  • Accommodates up to 2-1/2" deck thickness
  • Features ceramic cartridges, metal pop-up and handles with neodymium rare earth magnets to simplify installation and provide secure, flush fit
  • MUST ORDER HANDLES SEPARATELY; also available optional white handle inserts sold separately (RP78584WH)

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1, ASME A112.18.2

Application: Commercial, Residential

BAA Compliant: No

Bathroom Faucet Type: Widespread

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Cartridge Type: Ceramic Disc

Center Size: 6 in - 16 in

Collection: Rook™

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Depth: 7-63/100 in

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

Faucet Connection: IPS, NPSM Threaded

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Mount: Widespread

Faucet Valve Type: Ceramic Disc

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Metal

Handle Type: Handles Sold Separately

Height: 2 in

Lead Law Compliant: Yes

Material: Metal

Maximum Height: 4-69/100 in

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Side Spray: No

Spout Height: 4 in

Spout Reach: 5-3/4 in

Spout Type: Standard

Trim Only: No

Type: Faucet

WaterSense Labeled: Yes

Weight: 6.32

Frequently Purchased Together

+
+
+

This Item: Brizo Rook™ Two Handle Widespread Bathroom Sink Faucet in Polished Nickel