Single Handle Volume Control Valve Trim in Luxe Nickel with Matte Black
Rook® Single Handle Volume Control Valve Trim in Luxe Nickel with Matte Black
Frequently Purchased Together
Product Details
- MUST ORDER ROUGH SEPARATELY
- Volume control has a recommended working pressure of 45-80 psi
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Rook®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel/Matte Black
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 8.2 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Maximum Height:
- 2-1/2 in
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Valve Trim Type:
- Volume Control
- WaterSense Labeled:
- No
- Weight:
- 1.54 lb