Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

You last purchased this on
 
Brizo

Rook® Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Rook® Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #DT66661PC
  • Item #7006023
  • Manufacturer Part #T66661-PC
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • MUST ORDER ROUGH SEPARATELY
  • Covered under Brio's limited lifetime warranty
  • Volume control has a recommended working pressure of 45-80 psi
  • Rough-in valve is not included with this model (when adding to cart, valve option will be offered)
  • Trim Diameter: 2-7/16 in
  • Depth (from wall): 4 in
  • Cross handle rotates 180° - handle controls volume only and must be used in conjunction with temperature valve trim
  • Coordinates seamlessly with other products from Brio's Rook collection
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Rook®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Escutcheon Height:
2-7/16 in
Escutcheon Width:
2-7/16 in
Faucet Mount:
Wall Mount
Flow Rate:
16.2 gpm
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Cross
IAPMO Listed -:
No
Maximum Height:
2-1/2 in
NSF Certified:
No
Number of Handles:
Single Handle
Style:
Traditional
Trim Only:
Yes
Type:
Faucet
UL Listed:
No
Valve Trim Type:
Volume Control
WaterSense Labeled:
No
Weight:
1.548 lb