Wall Mount Toilet Tissue Holder in Luxe Gold
Rook Wall Mount Toilet Tissue Holder in Luxe Gold
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- Rook
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Deck Plate Included:
- No
- GSA Approved:
- No
- Handle Material:
- Zinc
- Hardware Included:
- No
- Height:
- 2-31/100 in
- IAPMO Listed -:
- No
- Material:
- Zinc
- Maximum Height:
- 2-31/100 in
- Mount Type:
- Wall
- NSF Certified:
- No
- Pivoting:
- No
- Projection:
- 3-1/2 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.99 lb
- Width:
- 6-3/8 in