Zinc Drawer Pull Handle in Polished Chrome
Rook® Zinc Drawer Pull Handle in Polished Chrome
Package Quantity Info:
EA: 1 CA: 6 PT: 2160-
Pick Up: Not available
-
Shipping: Not available
Product Details
- All metal construction
- Flat side surface of drawer pull should be installed facing up
- Mounting hardware (8-32 UNC screw) included with product
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Rook®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Depth:
- 1-3/8 in
- Diameter - Base:
- 1-1/2 in
- Hardware Type:
- Drawer Pull
- Length:
- 5-1/2 in
- Material:
- Zinc
- Product Type:
- Accessory
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Traditional
- Weight:
- 2.76 lb