10 in. Metal Handle Kit in Brushed Nickel

You last purchased this on
 
Brizo

RSVP® 10 in. Metal Handle Kit in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

RSVP® 10 in. Metal Handle Kit in Brushed Nickel

  • Fast #
  • Part #DHL5790BN
  • Item #4087628
  • Manufacturer Part #HL5790-BN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Handles are ADA compliant
  • Model number = one pair of handles
  • Handle Kit Assembly: includes handle pair for LHP faucets
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Collection:
RSVP®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Part Type:
Handle Kit
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
No
Length:
10 in
Material:
Metal
NSF Certified:
No
Number of Handles:
Two Handle
Side Spray:
No
Smart Home Enabled:
No
Weight:
3.25 lb
Width:
6-3/4 in