RSVP® 10 in. Metal Handle Kit in Polished Chrome

Part #DHL5790PC  |  Item #4087816  |  Manufacturer Part #HL5790-PC

$ 175.68 EACH
(Pricing is for Chrome)

Color/Finish:
Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Handle Kit Assembly: includes handle pair for LHP faucets
  • Handles are ADA compliant
  • Model number = one pair of handles

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Collection: RSVP®

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Part Type: Handle Kit

GSA Approved: No

Handle Type: Lever

IAPMO Listed: No

Length: 10 in

Material: Metal

NSF Certified: No

Number of Handles: Two Handle

Side Spray: No

Smart Home Enabled: No

Weight: 3.45