Two Handle Widespread and Vessel Filler Bathroom Sink Faucet in Polished Chrome Handles Sold Separately

You last purchased this on
 
Brizo

RSVP® Two Handle Widespread and Vessel Filler Bathroom Sink Faucet in Polished Chrome Handles Sold Separately

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

RSVP® Two Handle Widespread and Vessel Filler Bathroom Sink Faucet in Polished Chrome Handles Sold Separately

  • Fast #
  • Part #D65790LFPCLHPECO
  • Item #7111318
  • Manufacturer Part #65790LF-PCLHP-ECO
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • MUST ORDER DRAIN SEPARATELY; push button or grid strainer drains available
  • MUST ORDER HANDLES SEPARATELY
  • Spout features hidden water-efficient, laminar flow aerator
  • Accommodates up to 2-1/8" deck thickness
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Commercial
BAA Compliant:
No
Bathroom Faucet Type:
Widespread, Vessel Filler
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
RSVP®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Depth:
7 in
Faucet Center Size:
16 in
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Valve Type:
Ceramic Disc
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Less Handles
Height:
12-22/25 in
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Maximum Height:
12-22/25 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Product Type:
Faucet
Side Spray:
No
Smart Home Enabled:
No
Spout Height:
2-22/25 in
Spout Reach:
5 in
Spout Type:
High Arc
Trim Only:
No
WaterSense Labeled:
Yes
Weight:
7.23 lb