Brizo RSVP® 1.5 gpm Wall Mount Vessel Lavatory Faucet

D65890LFLHP

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1.2 gpm models available using an ECO suffix. See current Price Book for ordering details. Technical specifications, installation and design files are comprehensive for all flow rates.
  • 3-hole installation
  • 8 5/8" spout length; adjustable rough (2 1/8" - 3 1/2")
  • Ceramic cartridge
  • MUST ORDER DRAIN SEPARATELY; push button or grid strainer drains available
  • MUST ORDER HANDLES SEPARATELY
  • Rough and trim included
  • Spout features hidden water-efficient, laminar flow aerator

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
Not for Sale in CA
CSA Certified
Yes
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
RSVP®
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Faucet Type
Widespread
Flow Rate
1.5 gpm @ 60 psi, 5.7 L/min @ 414 kPa
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Reach
8-5/8 in
Spout Type
Fixed
Trim Only
No
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday