Brizo RSVP® 2.5 gpm 4-Hole Roman Tub with Hand Shower (Trim Only)

DT67490LHP

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 4-hole installation
  • 60" - 82" stretchable, finished metal hose
  • Accommodates up to 3" deck thickness
  • Additiol decorative finials available
  • Ceramic cartridge
  • Includes single function handshower; 1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
  • MUST ORDER HANDLES SEPARATELY
  • Slip-on spout
  • Trim only, must order rough R64707 separately

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
Yes
Cartridge Type
Ceramic Disc
Center Size
6 in - 16 in
Collection
RSVP®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet with Handshower
Faucet Valve Type
Ceramic Disc
Flow Rate
1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
Handle Type
Lever
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Number of Holes
4 Hole
Spout Height
9-3/4 in
Spout Reach
9-3/4 in
Spout Type
Fixed
Trim Only
Yes
Tub Spout Reach
9-3/4 in
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday