2.5 gpm Rectangular Showerhead in Polished Chrome
RSVP® 2.5 gpm Rectangular Showerhead in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2 spray settings: full spray and massage spray
- Finished spray face
- 5 7/8" x 3 7/8" two-function showerhead
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Collection:
- RSVP®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Depth:
- 3-22/25 in
- End Connection 1:
- NPSM
- End Connections:
- NPSM
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Handle Material:
- Plastic
- Height:
- 2-91/100 in
- Length:
- 5-7/8 in
- Material:
- Plastic
- Maximum Height:
- 2-91/100 in
- NSF Certified:
- No
- Product Type:
- Faucet
- Shape:
- Rectangular
- Shower Arm Reach:
- 5-7/8 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Dual
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spray Type:
- Full, Massage
- WaterSense Labeled:
- No
- Weight:
- 1.33 lb
- Width:
- 3-7/8 in