Brizo RSVP® 4-1/8 in. 2.5 gpm Rectangular Showerhead

DRP4804325

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 11" x 7" single-function raincan showerhead
  • Finished spray face
  • Intended for overhead raincan orientation only

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
RSVP®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2.5 gpm
GSA Approved
No
Height
4-1/8 in
IAPMO Listed
No
Length
11 in
Material
Brass
NSF Certified
No
Shape
Rectangular
Showerhead Function
Single
Spray Type
Full Spray
WaterSense Labeled
No
Width
7 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday