RSVP® 5-3/50 in. Crystal Finial in Brilliance Brushed Bronze

Part #DRP47958BZ  |  Item #3169110  |  Manufacturer Part #RP47958BZ

Color/Finish:
Brilliance Brushed Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Collection: RSVP®

Color Finish: Brilliance Brushed Bronze

Color Finish Category: Bronze Tones

Faucet Part Type: Finial

Height: 1-19/100 in

Length: 5-3/50 in

Material: Brass

Maximum Height: 1-19/100 in

Side Spray: No

Smart Home Enabled: No

Weight: 0.2